Beli saklar sentuh di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bit Trade One Attachable Round Touch SwitchDeskripsi:Capacitive touch sensor module with a diameter of about 23 mm and a 10-yen coin size (cylindrical). Even if it is attached to the "back" of the case, it reacts, so the switch can be installed without drilling.atribut:
- Height (mm): 10
- Number of switches: 1
- Output: Open collector (up to about 30mA)
- Switch Operation: Switchable between momentary and alternate
- Voltage Rating (V): 3~12
- Fantech Smart Wall Switch Touch Wi-FiDeskripsi:Smart Wall Switch merupakan saklar pintar yang bisa di mati nyalakan melalui aplikasi dan melalui sentuhan. Dilengkapi dengan fitur voice control yang di support google home & alexa.Smart Wall Switch ini memiliki tampilan yang sangat modern dengan surface touch kaca. Walaupun dudukan saklar Fantech sama dengan inbowdus kotak saklar tradisional, tetapi ada kebutuhan khusus yaitu wajib disambung dengan kabel negatif, beda dengan saklar tradisional yang umumnya hanya di sambung dengan kabel positif𝗪𝗮𝗷𝗶𝗯 𝘀𝗮𝗺𝗯𝘂𝗻𝗴 𝗸𝗲 𝗻𝗲𝘁𝗿𝗮𝗹 𝗱𝗮𝗻 𝗹𝗶𝘃𝗲.atribut:
- Voltage (V): 100-240
- Maximum Load (W/Gand): 800
- Cable: Live wire & neutral wire
- Life Time (times): 200000
- Maximum Current (A) : 10
- System Support: IOS / Android
- Wi-Fi Frequency (GHz): 2.4
- Wi-Fi Standards: IEEE 802.11 b/g/n
- Bit Trade One Transparent Film Type Touch Switch Multi-TypeDeskripsi:Capacitive touch switch that uses a transparent electrode film as a sensor. It can be used as a touch sensor (switch) immediately by connecting the power supply and signal line. When the film switch is turned on, the relay switch is also turned on to control the equipment. Double-sided tape is attached to the film surface, and it can be used by sticking it on the back of a plastic case or acrylic plate of about 2 mm. By connecting via USB, it can also be used as a mouse / keyboard / volume controller.atribut:
- Dimensions, Height x Width x Thickness (mm): Substrate outer shape: 54 x 44 x 12 (excluding protrusions), film outer shape: 76.1 x 32 x 0.075 (excluding protrusions)
- Number of switches: 3
- Output: Relay contact output (rated 1A 24VDC / 0.5A 125VAC), USB connection possible (operates as a USB keyboard, mouse, volume controller)
- Switch Operation: Switchable between momentary and alternate
- Voltage Rating (V): 5~12
- OMRON Touch Switch D5BDeskripsi:Multi-purpose tactile switch that detects objects from multiple directions Adopts a slow-action switch mechanism. The contact is gold-plated and has high contact reliability with a minute load. Direct input to microcomputers and programmable controllers is possible. There are three types of Outer Diameters: small M5, M8, and M10. Adopting panel mounting method, easy mounting.atribut:
- Protection Class: IP67
- Mechanical Durability (times): 10 million or more (at 5 to 35 ° C, 40 to 70% RH)
- Ambient Relative Humidity (RH): 35-95 or less
- Allowable Operating Speed (mm/s): 5 to 500
- Allowable Operation Frequency (times/minute): Mechanical: 120, Electrical: 60
- Electrical Durability (times): 5 million or more (30 V DC, 30 mA resistance load) (at 5 to 35 ° C, 40 to 70% RH)
- Electrical Rating: DC5V 1mA-DC30V 30mA (resistive load)
- Insulation Resistance (MΩ): Between terminals and non-charged metal parts 100 or more (at 250 VDC)
- Operating Ambient Temperature (°C): -10 to +70 (no icing)
- Shock Resistance (m/s2): Up to 1000
- Banner Engineering Push Button Optical Touch OTB Series (Saklar Tombol/Saklar Tekan)atribut:
- Connection: Cable
- Housing Material: Thermoplastic Polysulfone
- IP Rating: IP66
- Input Type: NPN
- Output Type: NPN
- Supply Voltage (V): 10 - 30 DC
- TOTO touch switchDeskripsi:touch switchFor TLN22TE*
- BULGIN Touch Switch Capacitive Latch NO IP68 Anodizing RedDeskripsi:Bulgin capacitive switches are activated by the touch of a finger. Easy to use and clean. Extremely rugged. Durable IP68 and IP69K sealed construction.atribut:
- AS ONE Part Number: 65-7801-44
- BULGIN Touch Switch Capacitive Momentary NO IP68 Anodizing RedDeskripsi:Bulgin capacitive switches are activated by the touch of a finger. Easy to use and clean. Extremely rugged. Durable IP68 and IP69K sealed construction.
- APEM 15mA Touch Switch Capacitive Type Momentary RedDeskripsi:CG Series switches are designed to be actuated with the touch of a finger, mounted under a non-conductive face (glass or polycarbonate) and actuated from the front, transforming an inactive face into an active interface. Available in momentary and latching, ideal for interactive applications. 51 million cycles Auto-calibration feature Easy to install, ready to use Under-panel mounting: easy to clean, rugged, and shielded No panel cut-outs required Long-life adhesive, vibration resistant Dot illumination optionatribut:
- AS ONE Part Number: 65-7834-80
- NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Soft Touch Push Button Switch ON-(ON) Solder TerminalDeskripsi:Snap action push button (soft touch push switch) with a short stroke! (Alternate type 2.5 mm, momentary type 1 mm) The depth dimension from the panel mounting surface is approximately 5 mm shorter than other ultra-compact push button switches, making it ideal for space-saving designs.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Bit Trade One Transparent seal type touch switch Simple typeatribut:
- Dimensions, Height x Width x Thickness (mm): Substrate outer shape: 34.5 x 25.5 x 12 (excluding protrusions and wiring), film outer shape: 27 x 30 x 0.075 (excluding protrusions)
- Number of switches: 1
- Output: Relay contact output (rated 1A 24VDC / 0.5A 125VAC)
- Switch Operation: Switchable between momentary and alternate
- Voltage Rating (V): 5~12
- SATO (Label) No-Touch TimerDeskripsi:The non-contact switch distance is within 3cm in the vertical direction so that it does not react unnecessarily when a person passes nearby.The stand is attached to the main body, the rear magnet and the mounting plate are attached accessory.Possible to set 5 to 90 seconds (5 second increments) with the switch.With time up, Pee sounds for 5 seconds, the LCD liquid crystal will automatically return by the set second.atribut:
- W x D x H (mm): 114 x 24 x 62
- BULGIN Touch Switch Capacitive Latch NC IP68 Anodized Red 60 Pieces per BoxDeskripsi:Bulgin capacitive switches are activated by the touch of a finger. Easy to use and clean. Extremely rugged. Durable IP68 and IP69K sealed construction.atribut:
- AS ONE Part Number: 65-7825-55
- Makita electronic polisherDeskripsi:Switch from low speed to high speed with one touch. Variable speed. Electronic control. Constant rotation control.atribut:
- Cable Length (m): 2.5
- Current (A): 9.5
- Disc Diameter (mm), Wool Pad: 180
- Mass (kg): 2
- Overall Length (mm): 210
- Polishing Diameter, Sponge Pad (mm): 180
- Power Consumption (W): 900
- Power Input (V): Single phase 100
- Rotational Speed (min -1 [rpm]): 600~2000
- Vibration 3-axis composite value (m / s 2 ): <2.5 (polisher), <2.5 (disc sander)
- BULGIN Touch Switch Capacitive Type Momentary NC IP68 Anodized Black 60 Pieces per BoxDeskripsi:Bulgin capacitive switches are activated by the touch of a finger. Easy to use and clean. Extremely rugged. Durable IP68 and IP69K sealed construction.atribut:
- AS ONE Part Number: 65-7808-94
- BULGIN Touch Switch Capacitive Type Momentary NO IP68 Anodized Red 60 Pieces per BoxDeskripsi:Bulgin capacitive switches are activated by the touch of a finger. Easy to use and clean. Extremely rugged. Durable IP68 and IP69K sealed construction.atribut:
- AS ONE Part Number: 65-7807-16
- BULGIN Touch Switch Capacitive Type Momentary NO IP68 Anodized Red 60 Pieces per BoxDeskripsi:Bulgin capacitive switches are activated by the touch of a finger. Easy to use and clean. Extremely rugged. Durable IP68 and IP69K sealed construction.atribut:
- AS ONE Part Number: 65-7843-82
- BULGIN Touch Switch Capacitive Type Momentary NO IP68 Anodized Black 60 Pieces per BoxDeskripsi:Bulgin capacitive switches are activated by the touch of a finger. Easy to use and clean. Extremely rugged. Durable IP68 and IP69K sealed construction.atribut:
- AS ONE Part Number: 65-7807-14
- BULGIN Touch Switch Capacitive Type Momentary NC IP68 Anodized Red 60 Pieces per BoxDeskripsi:Bulgin capacitive switches are activated by the touch of a finger. Easy to use and clean. Extremely rugged. Durable IP68 and IP69K sealed construction.atribut:
- AS ONE Part Number: 65-7808-95
- Wulian Smart Touch Dimmer Switchatribut:
- Antenna Type: PCB Antenna
- Color: White
- Communication Protocol: IEEE 802.15.4 ZigBee/SmartRoom
- Flame Retardant Rating: UL94 V-0
- Frequency (Hz): 50/60
- Material: Tempering Glass
- Maximum Load Impedance (W): 300 (Incandescent Lamp/Halogen Lamp)
- Minimum Load (W): 25
- Operating Humidity (%RH): 95%RH (Noncondensing)
- Operating Temperature (°C): -10 to 45
- Overall Dimension (L x W) (mm): 86.8x87.2
- Power (V): 110-240 AC
- Power Consumption Standby Mode (W): 0.3
Daftar Harga saklar sentuh Terbaru November 2026
| Bit Trade One Attachable Round Touch Switch | Rp669.900 |
| Fantech Smart Wall Switch Touch Wi-Fi | Rp189.900 |
| Bit Trade One Transparent Film Type Touch Switch Multi-Type | Rp1.099.900 |
| OMRON Touch Switch D5B | Rp639.900 |
| Banner Engineering Push Button Optical Touch OTB Series (Saklar Tombol/Saklar Tekan) | Rp7.199.900 |
| TOTO touch switch | Rp8.499.900 |
| BULGIN Touch Switch Capacitive Latch NO IP68 Anodizing Red | Rp3.699.900 |
| BULGIN Touch Switch Capacitive Momentary NO IP68 Anodizing Red | Rp3.099.900 |
| APEM 15mA Touch Switch Capacitive Type Momentary Red | Rp2.399.900 |
| NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Soft Touch Push Button Switch ON-(ON) Solder Terminal | Rp329.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































/9mP115842346-1.jpg)




%20Soft%20Touch%20Push%20Button%20Switch%20ON-(ON)%20Solder%20Terminal/8qP115175314-1.jpg)

%20No-Touch%20Timer/7qP104714278-1.jpg)








%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)